- 100 mm Inside Diameter
- 170 mm Outside Diameter
- 42 mm Width
| Limiting Speed - Oil | 2130 rpm |
| Dynamic Load Rating | 380000 N |
| I.D. | 100 mm |
| Static Load Rating | 1.4e+006 N |
| O.D. | 170 mm |
| Bearing Type | Thrust |
| Weight | 0.0 LB |
| EAN or UPC | 4012802031287 |
| Limiting Speed - Oil | 2130 rpm |
| Dynamic Load Rating | 380000 N |
| I.D. | 100 mm |
| Static Load Rating | 1.4e+006 N |
| O.D. | 170 mm |
| Bearing Type | Thrust |
| Weight | 0.0 LB |
| EAN or UPC | 4012802031287 |