- 90 mm Inside Diameter
- 155 mm Outside Diameter
- 39 mm Width
| Bearing Type | Thrust |
| Limiting Speed - Oil | 2350 rpm |
| Dynamic Load Rating | 335000 N |
| I.D. | 90 mm |
| Static Load Rating | 1.2e+006 N |
| O.D. | 155 mm |
| Weight | 9.583 LB |
| EAN or UPC | 4047643178396 |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 2350 rpm |
| Dynamic Load Rating | 335000 N |
| I.D. | 90 mm |
| Static Load Rating | 1.2e+006 N |
| O.D. | 155 mm |
| Weight | 9.583 LB |
| EAN or UPC | 4047643178396 |