- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 39 mm Width
| I.D. | 85 mm |
| Bearing Type | Thrust |
| Static Load Rating | 1.14e+006 N |
| O.D. | 150 mm |
| Dynamic Load Rating | 325000 N |
| Limiting Speed - Oil | 2450 rpm |
| Weight | 8.949 LB |
| EAN or UPC | 4012802428452 |
| I.D. | 85 mm |
| Bearing Type | Thrust |
| Static Load Rating | 1.14e+006 N |
| O.D. | 150 mm |
| Dynamic Load Rating | 325000 N |
| Limiting Speed - Oil | 2450 rpm |
| Weight | 8.949 LB |
| EAN or UPC | 4012802428452 |