- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 36 mm Width
| Dynamic Load Rating | 305000 N |
| Corner Radius | 1.5 mm |
| Limiting Speed - Oil | 2650 rpm |
| I.D. | 80 mm |
| Bearing Type | Thrust |
| O.D. | 140 mm |
| Static Load Rating | 1.11e+006 N |
| Weight | 6.256 LB |
| EAN or UPC | 4012802031270 |

