- 75 mm Inside Diameter
- 135 mm Outside Diameter
- 36 mm Width
| Dynamic Load Rating | 290000 N |
| Static Load Rating | 1.01e+006 N |
| Bearing Type | Thrust |
| O.D. | 135 mm |
| Corner Radius | 1.5 mm |
| I.D. | 75 mm |
| Limiting Speed - Oil | 2750 rpm |
| Weight | 5.887 LB |
| EAN or UPC | 4012802031263 |

