- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 34 mm Width
| Dynamic Load Rating | 239000 N |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 2950 rpm |
| Bearing Type | Thrust |
| Static Load Rating | 830000 N |
| Weight | 4.804 LB |
| EAN or UPC | 4054362005650 |
| Dynamic Load Rating | 239000 N |
| O.D. | 125 mm |
| I.D. | 70 mm |
| Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 2950 rpm |
| Bearing Type | Thrust |
| Static Load Rating | 830000 N |
| Weight | 4.804 LB |
| EAN or UPC | 4054362005650 |