- 65 mm Inside Diameter
- 115 mm Outside Diameter
- 30 mm Width
| Corner Radius | 1.1 mm |
| O.D. | 115 mm |
| Static Load Rating | 670000 N |
| Limiting Speed - Oil | 3200 rpm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 194000 N |
| I.D. | 65 mm |
| Weight | 3.511 LB |
| EAN or UPC | 4012802031256 |
| Corner Radius | 1.1 mm |
| O.D. | 115 mm |
| Static Load Rating | 670000 N |
| Limiting Speed - Oil | 3200 rpm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 194000 N |
| I.D. | 65 mm |
| Weight | 3.511 LB |
| EAN or UPC | 4012802031256 |