- 50 mm Inside Diameter
- 95 mm Outside Diameter
- 27 mm Width
| Limiting Speed - Oil | 3950 rpm |
| I.D. | 50 mm |
| Static Load Rating | 560000 N |
| Bearing Type | Thrust |
| Dynamic Load Rating | 168000 N |
| Corner Radius | 1.1 mm |
| O.D. | 95 mm |
| Weight | 2.341 LB |
| EAN or UPC | 4012802031232 |
| Limiting Speed - Oil | 3950 rpm |
| I.D. | 50 mm |
| Static Load Rating | 560000 N |
| Bearing Type | Thrust |
| Dynamic Load Rating | 168000 N |
| Corner Radius | 1.1 mm |
| O.D. | 95 mm |
| Weight | 2.341 LB |
| EAN or UPC | 4012802031232 |