Skip to content Skip to navigation menu
Ina USA Corp.89308-TV

89308-TV

Cylindrical Roller Thrust Bearing
Item #101043022
  • 40 mm Inside Diameter
  • 78 mm Outside Diameter
  • 22 mm Width
Ina USA Corp.89308-TV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Inside Diameter
  • 78 mm Outside Diameter
  • 22 mm Width
Corner Radius 1 mm
Limiting Speed - Oil 4850 rpm
Static Load Rating 385000 N
I.D. 40 mm
Dynamic Load Rating 123000 N
Bearing Type Thrust
O.D. 78 mm
Weight 1.067 LB
EAN or UPC 4012802473322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison