- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
features
- Metric series
- Axial cylindrical roller bearings
- Cage assembly with washer
- Speed limit shown is for oil lubrication
- High axil loads
| Capacity | Standard Capacity |
| Cage Material | Polyamide (Molded Nylon) |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| End Type | Open End |
| O.D. | 110 mm |
| Bearing Design | Thrust Bearing – Complete |
| Limiting Speed - Oil | 3600 rpm |
| Enclosure | Open |
| Static Load Rating | 740000 N |
| Radial Internal Clearance Specification | N/A |
| Dynamic Load Rating | 200000 N |
| Radial Internal Clearance | N/A |
| I.D. | 50 mm |
| Bearing Type | Thrust |
| Oil Hole | w/o Oil Hole |
| Corner Radius | 1.5 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 3.432 LB |
| EAN or UPC | 4012802031164 |

