- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
features
- Metric series
- Axial cylindrical roller bearings 102130274
- 2
- Cage assembly with washer"
- Speed limit shown is for oil lubrication
- High axil loads
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| O.D. | 90 mm |
| Radial Internal Clearance Specification | N/A |
| I.D. | 40 mm |
| Corner Radius | 1.1 mm |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Thrust |
| Enclosure | Open |
| Static Load Rating | 480000 N |
| Dynamic Load Rating | 135000 N |
| End Type | Open End |
| Limiting Speed - Oil | 4400 rpm |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 1.994 LB |
| EAN or UPC | 4012802424232 |

