- 240 mm Inside Diameter
- 340 mm Outside Diameter
- 78 mm Width
| Corner Radius | 2.1 mm |
| I.D. | 240 mm |
| O.D. | 340 mm |
| Dynamic Load Rating | 1.37e+006 N |
| Limiting Speed - Oil | 970 rpm |
| Static Load Rating | 5e+006 N |
| Bearing Type | Thrust |
| Weight | 57.948 LB |
| EAN or UPC | 4012802606591 |

