- 150 mm Inside Diameter
- 215 mm Outside Diameter
- 50 mm Width
| Dynamic Load Rating | 590000 N |
| Capacity | Standard Capacity |
| Bore B | 153 mm |
| O.D. (B) | 212 mm |
| Precision Ground | Yes |
| O.D. | 215 mm |
| Bearing Type | Thrust |
| Radial Internal Clearance | N/A |
| I.D. | 150 mm |
| Cage Material | Standard |
| Bore Type | Round Bore, Metric Type |
| Corner Radius | 1.5 mm |
| Enclosure | Open |
| Static Load Rating | 1.94e+006 N |
| Limiting Speed - Oil | 1580 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 16.79 LB |
| EAN or UPC | 4012802419474 |

