- 130 mm Inside Diameter
- 190 mm Outside Diameter
- 45 mm Width
| Corner Radius | 1.5 mm |
| Bearing Type | Thrust |
| Static Load Rating | 1.52e+006 N |
| I.D. | 130 mm |
| O.D. | 190 mm |
| Limiting Speed - Oil | 1820 rpm |
| Dynamic Load Rating | 480000 N |
| Weight | 10.507 LB |
| EAN or UPC | 4012802113891 |

