- 45 mm Inside Diameter
- 73 mm Outside Diameter
- 20 mm Width
| Dynamic Load Rating | 105000 N |
| Static Load Rating | 265000 N |
| O.D. | 73 mm |
| Limiting Speed - Oil | 4950 rpm |
| Bearing Type | Thrust |
| I.D. | 45 mm |
| Corner Radius | 1 mm |
| Weight | 0.633 LB |
| EAN or UPC | 4012802553994 |
| Dynamic Load Rating | 105000 N |
| Static Load Rating | 265000 N |
| O.D. | 73 mm |
| Limiting Speed - Oil | 4950 rpm |
| Bearing Type | Thrust |
| I.D. | 45 mm |
| Corner Radius | 1 mm |
| Weight | 0.633 LB |
| EAN or UPC | 4012802553994 |