- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 18 mm Width
| Dynamic Load Rating | 80000 N |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating | 199000 N |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Corner Radius | 1 mm |
| Bearing Type | Thrust |
| Weight | 0.459 LB |
| EAN or UPC | 4012802423167 |
| Dynamic Load Rating | 80000 N |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating | 199000 N |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Corner Radius | 1 mm |
| Bearing Type | Thrust |
| Weight | 0.459 LB |
| EAN or UPC | 4012802423167 |