- 320 mm Inside Diameter
- 400 mm Outside Diameter
- 63 mm Width
| Bearing Type | Thrust |
| I.D. | 320 mm |
| Limiting Speed - Oil | 800 rpm |
| Static Load Rating | 4.75e+006 N |
| Dynamic Load Rating | 1.1e+006 N |
| O.D. | 400 mm |
| Corner Radius | 2 mm |
| Weight | 54.753 LB |
| EAN or UPC | 4012802030938 |

