- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 45 mm Width
features
- Metric series
- Axial cylindrical roller bearings
- Cage assembly with washer
- High axil loads
- Speed limit shown is for oil lubrication
| O.D. | 300 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Corner Radius | 1.5 mm |
| Bore B | 243 mm |
| Limiting Speed - Oil | 1070 rpm |
| Precision Ground | Yes |
| Dynamic Load Rating | 600000 N |
| Capacity | Standard Capacity |
| I.D. | 240 mm |
| Bearing Design | Thrust Bearing – Complete |
| Static Load Rating | 2.5e+006 N |
| Bearing Type | Thrust |
| Cage Material | Standard |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| O.D. (B) | 297 mm |
| Weight | 22.308 LB |
| EAN or UPC | 4012802126693 |

