- 220 mm Inside Diameter
- 270 mm Outside Diameter
- 37 mm Width
| Bearing Type | Thrust |
| Corner Radius | 1.1 mm |
| Static Load Rating | 1.73e+006 N |
| Dynamic Load Rating | 420000 N |
| O.D. | 270 mm |
| I.D. | 220 mm |
| Limiting Speed - Oil | 1180 rpm |
| Weight | 11.508 LB |
| EAN or UPC | 4012802512304 |

