- 170 mm Inside Diameter
- 215 mm Outside Diameter
- 34 mm Width
| Corner Radius | 1.1 mm |
| Dynamic Load Rating | 360000 N |
| I.D. | 170 mm |
| Static Load Rating | 1.38e+006 N |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 1510 rpm |
| O.D. | 215 mm |
| Weight | 7.766 LB |
| EAN or UPC | 4012802030907 |

