- 140 mm Inside Diameter
- 180 mm Outside Diameter
- 31 mm Width
| Dynamic Load Rating | 260000 N |
| I.D. | 140 mm |
| Corner Radius | 1 mm |
| Static Load Rating | 960000 N |
| Limiting Speed - Oil | 1820 rpm |
| Bearing Type | Thrust |
| O.D. | 180 mm |
| Weight | 4.189 LB |
| EAN or UPC | 4054362004882 |
| Dynamic Load Rating | 260000 N |
| I.D. | 140 mm |
| Corner Radius | 1 mm |
| Static Load Rating | 960000 N |
| Limiting Speed - Oil | 1820 rpm |
| Bearing Type | Thrust |
| O.D. | 180 mm |
| Weight | 4.189 LB |
| EAN or UPC | 4054362004882 |