- 130 mm Inside Diameter
- 170 mm Outside Diameter
- 30 mm Width
| Limiting Speed - Oil | 1940 rpm |
| O.D. | 170 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 255000 N |
| Static Load Rating | 900000 N |
| Corner Radius | 1 mm |
| I.D. | 130 mm |
| Weight | 4.408 LB |
| EAN or UPC | 4012802092745 |
| Limiting Speed - Oil | 1940 rpm |
| O.D. | 170 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 255000 N |
| Static Load Rating | 900000 N |
| Corner Radius | 1 mm |
| I.D. | 130 mm |
| Weight | 4.408 LB |
| EAN or UPC | 4012802092745 |