Skip to content Skip to navigation menu
Cylindrical Roller Thrust Bearing

81124-TV

Cylindrical Roller Thrust Bearing
Item #110063505
  • 120 mm Inside Diameter
  • 155 mm Outside Diameter
  • 25 mm Width
Cylindrical Roller Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 mm Inside Diameter
  • 155 mm Outside Diameter
  • 25 mm Width
Bearing Type Thrust
O.D. 155 mm
Limiting Speed - Oil 2110 rpm
Static Load Rating 760000 N
I.D. 120 mm
Corner Radius 1 mm
Dynamic Load Rating 214000 N
Weight 2.357 LB
EAN or UPC 4054362004844
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison