- 110 mm Inside Diameter
- 145 mm Outside Diameter
- 25 mm Width
| Dynamic Load Rating | 207000 N |
| Static Load Rating | 700000 N |
| Corner Radius | 1 mm |
| I.D. | 110 mm |
| Limiting Speed - Oil | 2280 rpm |
| O.D. | 145 mm |
| Bearing Type | Thrust |
| Weight | 2.293 LB |
| EAN or UPC | 4054362004837 |
| Dynamic Load Rating | 207000 N |
| Static Load Rating | 700000 N |
| Corner Radius | 1 mm |
| I.D. | 110 mm |
| Limiting Speed - Oil | 2280 rpm |
| O.D. | 145 mm |
| Bearing Type | Thrust |
| Weight | 2.293 LB |
| EAN or UPC | 4054362004837 |