- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 11 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 33500 N |
| Static Load Rating | 76000 N |
| Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 8900 rpm |
| I.D. | 25 mm |
| O.D. | 42 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802470956 |
| Bearing Type | Thrust |
| Dynamic Load Rating | 33500 N |
| Static Load Rating | 76000 N |
| Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 8900 rpm |
| I.D. | 25 mm |
| O.D. | 42 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802470956 |