- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 14 mm Width
| Width | 14.000 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.6 mm |
| icNumber | 7696619 |
| I.D. | 15 mm |
| Static Load Rating [Max] | 7400 N |
| Inch/Metric | Metric |
| O.D. | 35 mm |
| Limiting Speed - Oil | 20100 rpm |
| Dynamic Load Rating | 12400 N |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.211 LB |
| EAN or UPC | 4012802548075 |

