- Deep Groove Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 14 mm Width
| I.D. | 10 mm |
| Limiting Speed - Oil | 25500 rpm |
| Width | 14.000 mm |
| Dynamic Load Rating | 8300 N |
| O.D. | 30 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 0.6 mm |
| Static Load Rating [Max] | 4750 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| icNumber | 7695979 |
| Weight | 0.121 LB |
| EAN or UPC | 4054364114411 |

