- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Width | 16.000 mm |
| Dynamic Load Rating | 17800 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 14700 N |
| I.D. | 40 mm |
| O.D. | 62 mm |
| Bearing Type | Angular Contact |
| Weight | 0.396 LB |
| EAN or UPC | 4012802418385 |

