- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 37 mm Outer Diameter
- 13 mm Width
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| O.D. | 37 mm |
| Radial Internal Clearance | Normal |
| I.D. | 20 mm |
| Width | 13.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 9100 N |
| Cone Corner Radius | 0.6 mm |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 6900 N |
| Weight | 0.124 LB |
| EAN or UPC | 4012802029284 |

