- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 30 mm Outer Diameter
- 10 mm Width
| Static Load Rating [Max] | 4100 N |
| Cone Corner Radius | 0.3 mm |
| I.D. | 17 mm |
| Corner Radius [Min] | 0.3 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| O.D. | 30 mm |
| Width | 10.000 mm |
| Dynamic Load Rating | 5200 N |
| Weight | 0.068 LB |
| EAN or UPC | 4012802470710 |

