- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 125 mm Outer Diameter
- 19 mm Width
| Bearing Type | Angular Contact |
| Cone Corner Radius | 1 mm |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 39000 N |
| Dynamic Load Rating | 28000 N |
| Limiting Speed - Oil | 2470 rpm |
| Inch/Metric | Metric |
| Width | 19.000 mm |
| I.D. | 100 mm |
| O.D. | 125 mm |
| Weight | 1.32 LB |
| EAN or UPC | 4012802117431 |

