- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 100 mm Outer Diameter
- 15 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 19200 N |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| I.D. | 80 mm |
| Width | 15.000 mm |
| Static Load Rating [Max] | 24800 N |
| Limiting Speed - Oil | 3100 rpm |
| Weight | 0.607 LB |
| EAN or UPC | 4012802430165 |

