- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 90 mm Outer Diameter
- 15 mm Width
| Width | 15.000 mm |
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 18800 N |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 23200 N |
| I.D. | 70 mm |
| Limiting Speed - Oil | 3450 rpm |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 0.501 LB |
| EAN or UPC | 4012802126082 |

