- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 78 mm Outer Diameter
- 14 mm Width
| Dynamic Load Rating | 14200 N |
| Corner Radius [Min] | 0.3 mm |
| Width | 14.000 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4050 rpm |
| O.D. | 78 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 60 mm |
| Static Load Rating [Max] | 17100 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| Weight | 0.369 LB |
| EAN or UPC | 4012802283648 |

