- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 72 mm Outer Diameter
- 13 mm Width
| Static Load Rating [Max] | 13100 N |
| O.D. | 72 mm |
| Corner Radius [Min] | 0.3 mm |
| Radial Internal Clearance | Normal |
| Cone Corner Radius | 0.3 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 13.000 mm |
| Limiting Speed - Oil | 4350 rpm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 10700 N |
| Weight | 0.343 LB |
| EAN or UPC | 4012802029222 |

