- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 65 mm Outer Diameter
- 12 mm Width
| Width | 12.000 mm |
| Cone Corner Radius | 0.3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 10200 N |
| Dynamic Load Rating | 8500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 4800 rpm |
| I.D. | 50 mm |
| O.D. | 65 mm |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 0.3 mm |
| Weight | 0.239 LB |
| EAN or UPC | 4012802029208 |

