- Angular Contact Bearing Type
- 30 mm Inner Diameter
- 42 mm Outer Diameter
- 10 mm Width
| Limiting Speed - Oil | 8100 rpm |
| Corner Radius [Min] | 0.3 mm |
| Width | 10.000 mm |
| Bearing Type | Angular Contact |
| O.D. | 42 mm |
| Dynamic Load Rating | 6100 N |
| I.D. | 30 mm |
| Cone Corner Radius | 0.3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6000 N |
| Weight | 0.079 LB |
| EAN or UPC | 4012802029130 |

