- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 60.3 mm Width
| Bearing Type | Angular Contact |
| Width | 60.300 mm |
| Static Load Rating [Max] | 173000 N |
| Dynamic Load Rating | 185000 N |
| Limiting Speed - Oil | 2210 rpm |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| I.D. | 100 mm |
| Corner Radius [Min] | 2.1 mm |
| Cone Corner Radius | 2.1 mm |
| Weight | 0.055 LB |
| EAN or UPC | 4012802028423 |

