- Double Row Ball Bearing
- 60 mm ID x 110 mm OD x 1 7/16 in Wide
- Double Shielded
| Contact Angle | 25° |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Static Load Rating [Max] | 13900 lbf |
| Rows of Balls | Double |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3300 rpm |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Dynamic Load Rating | 16400 lbf |
| Capacity | Standard Capacity |
| icNumber | 7696462 |
| Outer Ring Width | 1 7/16 in |
| Width | 1 7/16 in |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1 7/16 in |
| O.D. | 110 mm |
| Lubricant | Lithium Base |
| Enclosure | Double Shielded |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Weight | 3.564 LB |
| EAN or UPC | 35373010189 |

