- Double Row Ball Bearing
- 50 mm ID x 90 mm OD x 1 3/16 in Wide
- Double Sealed
| Contact Angle | 25° |
| Capacity | Standard Capacity |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 250 °F |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Precision | Standard |
| No. in Set | Single Bearing |
| Outer Ring Width | 1 3/16 in |
| Cage Material | Steel |
| Static Load Rating [Max] | 8200 lbf |
| Ball Material | Steel |
| Dynamic Load Rating | 9600 lbf |
| Enclosure | Double Sealed |
| Lubricant | Lithium Base |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 90 mm |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 4000 rpm |
| O.D. Type | Straight |
| Width | 1 3/16 in |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1 3/16 in |
| I.D. | 50 mm |
| Seal Material | Buna-N |
| Preload Level | None |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Weight | 2.006 LB |
| EAN or UPC | 35373288809 |

