- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 24000 N |
| Bearing Type | Angular Contact |
| I.D. | 35 mm |
| Width | 20.000 mm |
| O.D. | 62 mm |
| Limiting Speed - Oil | 6400 rpm |
| Cone Corner Radius | 1 mm |
| Static Load Rating [Max] | 19100 N |
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Weight | 0.528 LB |
| EAN or UPC | 4012802027471 |

