- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 14 mm Width
| O.D. | 35 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 9100 N |
| I.D. | 17 mm |
| Static Load Rating [Max] | 6100 N |
| Limiting Speed - Oil | 12300 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| Cone Corner Radius | 0.3 mm |
| Width | 14.000 mm |
| Weight | 0.145 LB |
| EAN or UPC | 4012802027419 |

