- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 12 mm Width
| Width | 12.000 mm |
| Static Load Rating [Max] | 3700 N |
| Limiting Speed - Oil | 22000 rpm |
| Cone Corner Radius | 0.3 mm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 6100 N |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Weight | 0.084 LB |
| EAN or UPC | 4012802027396 |

