- Angular Contact Bearing Type
- 10 mm Inner Diameter
- 26 mm Outer Diameter
- 12 mm Width
| I.D. | 10 mm |
| Width | 12.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 5700 N |
| Static Load Rating [Max] | 3200 N |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 26 mm |
| Limiting Speed - Oil | 18100 rpm |
| Weight | 0.06 LB |
| EAN or UPC | 4012802027372 |

