- Deep Groove, Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Width | 19.000 mm |
| Dynamic Load Rating | 32500 N |
| Limiting Speed - Oil | 4900 rpm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 20400 N |
| I.D. | 45 mm |
| Bearing Type | Self-Aligning, Deep Groove |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Cone Corner Radius | 1.1 mm |
| Weight | 1.082 LB |
| EAN or UPC | 4012802782417 |

