- Deep Groove, Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 32500 N |
| Static Load Rating [Max] | 19800 N |
| Cone Corner Radius | 1.1 mm |
| Bearing Type | Self-Aligning, Deep Groove |
| O.D. | 80 mm |
| icNumber | 7698109 |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 5500 rpm |
| I.D. | 40 mm |
| Weight | 0.976 LB |
| EAN or UPC | 4012802782684 |

