- Deep Groove, Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Static Load Rating [Max] | 11300 N |
| Cone Corner Radius | 1 mm |
| Corner Radius [Min] | 1 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Width | 16.000 mm |
| I.D. | 30 mm |
| Limiting Speed - Oil | 7300 rpm |
| Dynamic Load Rating | 19500 N |
| icNumber | 7698107 |
| Bearing Type | Self-Aligning, Deep Groove |
| Weight | 0.448 LB |
| EAN or UPC | 4012802782967 |

