- Deep Groove, Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Corner Radius [Min] | 1 mm |
| Width | 15.000 mm |
| O.D. | 52 mm |
| Limiting Speed - Oil | 8800 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7800 N |
| Bearing Type | Self-Aligning, Deep Groove |
| Dynamic Load Rating | 14000 N |
| Cone Corner Radius | 1 mm |
| icNumber | 7701128 |
| I.D. | 25 mm |
| Weight | 0.343 LB |
| EAN or UPC | 4012802783124 |

