- Deep Groove, Self-Aligning Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Static Load Rating [Max] | 6600 N |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Cone Corner Radius | 1 mm |
| icNumber | 7701127 |
| Bearing Type | Self-Aligning, Deep Groove |
| Limiting Speed - Oil | 11000 rpm |
| Dynamic Load Rating | 12800 N |
| Corner Radius [Min] | 1 mm |
| I.D. | 20 mm |
| Width | 14.000 mm |
| Weight | 0.29 LB |
| EAN or UPC | 4012802783322 |

