- Deep Groove, Self-Aligning Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.6 mm |
| Dynamic Load Rating | 9800 N |
| Limiting Speed - Oil | 13000 rpm |
| Corner Radius [Min] | 0.6 mm |
| I.D. | 17 mm |
| Width | 12.000 mm |
| Static Load Rating [Max] | 4750 N |
| Bearing Type | Self-Aligning, Deep Groove |
| Weight | 0.171 LB |
| EAN or UPC | 4012802783544 |

